STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8"-16 x 6-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2025536| Mfr #: 494065-PG

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/8"-16
Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025536 Mfr #: 494065-PG
Dia./Thread Size: 3/8"-16Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Partially ThreadedHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 60,000 psiScrew Grade/Class: Grade 2
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 6-1/2"Head Height: 1/4"
Min. Thread Length: 1"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews