WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 2, 3/8-16x7-1/2, PK50

VALUE BRAND| Zoro #: G2089744| Mfr #: 494068-PG

$22.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2089744 Mfr #: 494068-PG
Head Type: HexBasic Material: Steel
Head Width: 9/16"System of Measurement: Inch
Head Height: 1/4"Tensile Strength: 60,000 psi
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 1"
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Thread Style: Partially Threaded
Fastener Length: 7-1/2"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 7-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews