5/16"-18 x 2-1/2" Grade 2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1183217|Mfr #: 402066-PG

$16.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183217 Mfr #: 402066-PG
Basic Material: SteelHead Height: 13/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Rockwell Hardness: B80 to B100Head Width: 1/2"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 74, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Screw Industry Standards: ASME B18.2.1Min. Thread Length: 7/8"
Fastener Length: 2-1/2"Fastener Finish: Plain
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.