- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- A307A, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 1/4 in L, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
A307A, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 1/4 in L, 100 PK (Discontinued)
Mfr # 494031-PG
Zoro # G2092641
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2 1/4 in
- Head Width 0.5 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
494031-PG
-
Zoro #
G2092641
- UPC # 087302647942
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 1/4 in |
Head Width | 0.5 in |
Dia./Thread Size | 5/16"-18 |
Head Height | 13/64 in |
Min. Thread Length | 7/8 in |
Overall Length | 2 1/4 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 2 1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | A307A |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM A307, ASME B18.2.1 ASTM F1941 |
Item | Hex Head Cap Screw |
Fastener Finish | Zinc Plated |
Fastener Industry Standards | ASME B18.2.1 |
Screw Industry Standards | ASME B18.2.1 |
Material Grade | Grade 2 |
Fastener Thread Type | UNC (Coarse) |
Basic Material | Steel |
Rockwell Hardness | HRB69 |
Fastener Thread Style | Partially Threaded |
Thread Type | UNC (Coarse) |
Head Type | Hex |
Tensile Strength | 60,000 psi |
Material Quality Standard | ASTM A307, ASTM F1941 |
Head Style | Hex |
Globally Sourced | Globally Sourced |
Threadlocker Minimum Temperature | 5/16"-18 |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Thread Fit | 2A |
Thread Pitch | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A307, ASTM F1941 |
Bolt Material | Steel |
Type | Hex Head Cap Screw |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Hex |
Drive Type | External Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100