5/16"-18 x 2-3/4" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1042946| Mfr #: 494033-PG

$11.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/16"-18
Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042946 Mfr #: 494033-PG
Dia./Thread Size: 5/16"-18Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Partially ThreadedHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 60,000 psiScrew Grade/Class: Grade 2
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 2-3/4"Head Height: 7/32"
Min. Thread Length: 7/8"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews