Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 3-3/4" L, 50 PK (Discontinued)
Mfr # 402074-PG
Zoro # G2203835
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 3 3/4 in
- Head Width 1/2 in
- Material 2 Carbon Steel