Zoro Select
Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK
Mfr # 494038-PG
Zoro # G1164956
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 4 in
- Head Width 1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK U01209.031.0400
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK M04100.100.0070
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L U04100.112.0850
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04104.056.0400
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK U01000.031.0450
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK M55000.100.0100
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 800 PK 3820CH5O
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK M51000.050.0060
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 400 PK 3232BHT5
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 6 in L, 10 PK UST235781
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 2 PK 39502
- Zoro Select Hex Head Cap Screws