5/16"-18 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1754356| Mfr #: 403092-PG

$26.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754356 Mfr #: 403092-PG
Head Type: HexBasic Material: Steel
Head Width: 1/2"System of Measurement: Inch
Head Height: 13/64"Proof Load: 55,000 psi
Tensile Strength: 74,000 psiRockwell Hardness: B80 to B100
Min. Thread Length: 7/8"Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/16"-18
Thread Style: Fully ThreadedFastener Length: 6"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews