WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 2, 5/16-18x6, PK50

VALUE BRAND| Zoro #: G1818957| Mfr #: 494042-PG

$12.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1818957 Mfr #: 494042-PG
Head Type: HexBasic Material: Steel
Head Width: 1/2"System of Measurement: Inch
Head Height: 7/32"Tensile Strength: 60,000 psi
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 7/8"
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Fastener Length: 6"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews