Zoro Select
Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK
Mfr # 494123-PG
Zoro # G2260124
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 15/16 in
- Drive External Hex
- Material Grade/Class Grade A307
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK U01209.062.0225
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK 494115-PG
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK U01209.062.0450
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK M04160.140.0060
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK U55000.100.0350
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U01010.050.0225
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 50 mm L, 50 PK M01420.120.0050
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 5 PK M04110.300.0060
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Brass, 16 mm L, 25 PK HC3B05016-025P1
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8-1/2 in L U04104.125.0850
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2 in L A8010240200
- Zoro Select Hex Head Cap Screws