JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-11 x 3-3/4" Grade 2 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0530801| Mfr #: 402214-PG

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530801 Mfr #: 402214-PG
Rockwell Hardness: B80 to B100Tensile Strength: 74, 000 psi
Head Type: HexBasic Material: Steel
Head Width: 15/16"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
Item: Hex Head Cap ScrewDia./Thread Size: 5/8"-11
Thread Direction: Right HandSystem of Measurement: Inch
Thread Style: Fully ThreadedHead Height: 25/64"
Fastener Length: 3-3/4"Fastener Finish: Plain
Min. Thread Length: 1-1/2"Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.