Hex Cap Screw, Gr 2, 5/8-11x3, PK25

VALUE BRAND| Zoro #: G2393526| Mfr #: 495089-PG

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2393526 Mfr #: 495089-PG
Head Type: HexBasic Material: Steel
Head Width: 15/16"System of Measurement: Inch
Head Height: 27/64"Tensile Strength: 60,000 psi
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 1-1/2"
Fastener Finish: Hot Dip GalvanizedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/8"-11Thread Style: Partially Threaded
Fastener Length: 3"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Hot Dip Galvanized, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 27/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews