Zoro Select
Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK
Mfr # 494128-PG
Zoro # G0971074
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 15/16 in
- Drive External Hex
- Material Grade/Class Grade A307
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK U01209.062.0175
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK U01209.062.0325
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK U01209.062.0550
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK U08200.037.0400
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 200 PK A04100.043.0200
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 11 in L U51000.050.1100
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 130 mm L, 25 PK M01220.100.0130
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Peek, 25 mm L, 10 PK PKM6100-25HH-01
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK N01062.043.0175
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK N01000.037.0250
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK U04100.037.0700
- Zoro Select Hex Head Cap Screws