- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- A307A, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 25 PK
Zoro Select
A307A, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 25 PK
Mfr # HCI206207000-025P
Zoro # G0668403
$69.69
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 15/16 in
- Drive Hex
- Material Grade/Class A307A
- Material Steel
Customers Also Purchased
- Brand Zoro Select
-
MFR #
HCI206207000-025P
-
Zoro #
G0668403
- UPC # 087302649076
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8 in |
Fastener Length | 7 in |
Head Width | 15/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 1/2 in |
Screw Size | 5/8 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 7 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 7 in |
Dia./Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | A307A |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM A307, ASME B18.2.1 ASTM F1941 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Rockwell Hardness | HRB69 |
Tensile Strength | 60,000 psi |
Head Style | Hex |
Thread Pitch | Partially Threaded |
Thread Fit | 2A |
Material Quality Standard | ASTM A307, ASTM F1941 |
Globally Sourced | Globally Sourced |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Threadlocker Minimum Temperature | 5/8"-11 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A307, ASTM F1941 |
Bolt Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Type | Hex Head Cap Screw |
Fastener Thread Style | Partially Threaded |
Basic Material | Steel |
Fastener Industry Standards | ASME B18.2.1 |
Head Shape | Hex |
Material Grade | Grade 2 |
Screw Industry Standards | ASME B18.2.1 |
Material Type | Steel |
Fastener Finish | Zinc Plated |
Finish Type | Zinc Plated |
Drive Type | External Hex |
Head Type | Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25