THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7/16"-14 x 1" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2035591| Mfr #: 494074-PG

$12.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 7/16"-14
Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035591 Mfr #: 494074-PG
Dia./Thread Size: 7/16"-14Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Fully ThreadedHead Width: 5/8"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 60,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 2Thread Direction: Right Hand
Basic Material: SteelFastener Length: 1"
Head Height: 19/64"Min. Thread Length: 1"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews