KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 x 2-3/4" Grade 2 UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0643501| Mfr #: 402139-PG

$21.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2-3/4"
Screw Grade/Class: Grade 2
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643501 Mfr #: 402139-PG
Fastener Length: 2-3/4"Screw Grade/Class: Grade 2
Dia./Thread Size: 7/16"-14Head Height: 9/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: B80 to B100
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/8"Tensile Strength: 74,000 psi
Head Type: HexHead Width: 5/8"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/8 In., Head Height 9/32 In., Head Width 5/8 In., Tensile Strength 74,000 psi, Rockwell Hardness B80 to B100, Package Quantity 50

Reviews