PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

7/16"-14 x 2-3/4" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2363182| Mfr #: 403156-PG

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363182 Mfr #: 403156-PG
Screw Industry Standards: ASME B18.2.1Head Type: Hex
System of Measurement: InchHead Width: 5/8"
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Head Height: 9/32"
Dia./Thread Size: 7/16"-14Fastener Length: 2-3/4"
Screw Grade/Class: Grade 2Fastener Finish: Zinc Plated
Basic Material: SteelMin. Thread Length: 1-1/8"
Rockwell Hardness: B80 to B100Thread Style: Fully Threaded
Tensile Strength: 74, 000 psiProof Load: 55, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews