7/16"-14 x 2" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G2119713|Mfr #: 403152-PG

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119713 Mfr #: 403152-PG
Head Height: 9/32"System of Measurement: Inch
Dia./Thread Size: 7/16"-14Head Width: 5/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Tensile Strength: 74, 000 psi
Proof Load: 55, 000 psiFastener Length: 2"
Screw Grade/Class: Grade 2Fastener Finish: Zinc Plated
Basic Material: SteelMin. Thread Length: 1-1/8"
Rockwell Hardness: B80 to B100Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 55, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.