Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

7/16"-14 x 2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0651533| Mfr #: 494076-PG

$9.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRB 69 to 100
Min. Thread Length: 1-1/8"
Head Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651533 Mfr #: 494076-PG
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 1-1/8"
Head Width: 5/8"Thread Style: Partially Threaded
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
System of Measurement: InchBasic Material: Steel
Tensile Strength: 60,000 psiDia./Thread Size: 7/16"-14
Item: Hex Head Cap ScrewThread Direction: Right Hand
Head Type: HexFastener Finish: Zinc Plated
Head Height: 19/64"Fastener Length: 2"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews