Hex Cap Screw, Gr 2, 7/16-14x4, PK25

VALUE BRAND| Zoro #: G1953323| Mfr #: 494080-PG

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1953323 Mfr #: 494080-PG
Head Type: HexBasic Material: Steel
Head Width: 5/8"System of Measurement: Inch
Head Height: 19/64"Tensile Strength: 60,000 psi
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 1-1/8"
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 7/16"-14Thread Style: Partially Threaded
Fastener Length: 4"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews