STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

7/16"-14 x 5-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0876617| Mfr #: 403172-PG

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 7/16"-14
Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876617 Mfr #: 403172-PG
Dia./Thread Size: 7/16"-14Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Fully ThreadedHead Width: 5/8"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 74,000 psiProof Load: 55,000 psi
Screw Grade/Class: Grade 2Thread Direction: Right Hand
Basic Material: SteelFastener Length: 5-1/2"
Head Height: 9/32"Min. Thread Length: 1-1/8"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews