7/16"-14 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2274465| Mfr #: 494468-PG

$11.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274465 Mfr #: 494468-PG
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Grade 2Rockwell Hardness: HRB 69 to 100
System of Measurement: InchMin. Thread Length: 1-1/8"
Screw Industry Standards: ASME B18.2.1Head Width: 5/8"
Dia./Thread Size: 7/16"-14Thread Style: Partially Threaded
Tensile Strength: 60,000 psiHead Height: 19/64"
Basic Material: SteelFastener Length: 6"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 19/64 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews