7/8"-9 x 8" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1292295| Mfr #: 494191-PG

$28.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRB 69 to 100
Min. Thread Length: 2"
Head Width: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292295 Mfr #: 494191-PG
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 2"
Head Width: 1-5/16"Thread Style: Partially Threaded
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
Basic Material: SteelTensile Strength: 60,000 psi
Dia./Thread Size: 7/8"-9Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexFastener Finish: Zinc Plated
Head Height: 37/64"Fastener Length: 8"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 37/64 In., Head Width 1-5/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews