1"-14 x 2-1/2" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2012464| Mfr #: 4RUN2

$40.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012464 Mfr #: 4RUN2
Basic Material: SteelHead Height: 39/64"
System of Measurement: InchDia./Thread Size: 1"-14
Rockwell Hardness: C25 to C34Fastener Finish: Plain
Head Width: 1-1/2"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexMin. Thread Length: 2-1/4"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Thread Style: Fully ThreadedFastener Length: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.