JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-14 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1064953| Mfr #: 847694-PG

$28.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064953 Mfr #: 847694-PG
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Basic Material: SteelItem: Hex Head Cap Screw
Head Type: HexThread Direction: Right Hand
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Tensile Strength: 120, 000 psiFastener Length: 2-1/2"
Dia./Thread Size: 1"-14Proof Load: 120, 000 psi
Head Width: 1-1/2"Head Height: 39/64"
Rockwell Hardness: C25 to C34Thread Type: UNF (Fine)
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.