1"-8 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0248026| Mfr #: 847656-PG

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248026 Mfr #: 847656-PG
System of Measurement: InchDia./Thread Size: 1"-8
Head Width: 1-1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Fastener Length: 1-1/2"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedBasic Material: Steel
Min. Thread Length: 1-1/2"Head Height: 39/64"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.