STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1"-8 x 2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1371885| Mfr #: 847660-PG

$19.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1"-8
Rockwell Hardness: C25 to C34
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371885 Mfr #: 847660-PG
Dia./Thread Size: 1"-8Rockwell Hardness: C25 to C34
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Fully ThreadedHead Width: 1-1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 120,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 5Thread Direction: Right Hand
Basic Material: SteelFastener Length: 2"
Head Height: 39/64"Min. Thread Length: 2"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews