JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1"-8 x 3-3/4" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1322422| Mfr #: 4RUL8

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322422 Mfr #: 4RUL8
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Type: HexHead Width: 1-1/2"
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
System of Measurement: InchDia./Thread Size: 1"-8
Fastener Finish: PlainBasic Material: Steel
Proof Load: 85, 000 psiHead Height: 39/64"
Rockwell Hardness: C25 to C34Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiFastener Length: 3-3/4"
Screw Grade/Class: Grade 5Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.