1"-8 x 4" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1154422| Mfr #: 4RUL9

$44.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154422 Mfr #: 4RUL9
System of Measurement: InchDia./Thread Size: 1"-8
Head Width: 1-1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 2-1/4"
Fastener Length: 4"Screw Grade/Class: Grade 5
Fastener Finish: PlainBasic Material: Steel
Proof Load: 85, 000 psiHead Height: 39/64"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.