1/2"-13 x 1-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1786267| Mfr #: 2FE35

$9.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1786267 Mfr #: 2FE35
Basic Material: SteelRockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 120, 000 psiHead Type: Hex Serrated Flange
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Thread Style: Fully ThreadedDia./Thread Size: 1/2"-13
Head Width: 3/4"Head Height: 1/2"
Flange Dia.: 1-5/64"Proof Load: 85, 000 psi
Fastener Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/2 In., Head Width 3/4 In., Flange Dia. 1-5/64 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.