1/2"-13 x 1" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0939522| Mfr #: 3FNL2

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939522 Mfr #: 3FNL2
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1"Proof Load: 85, 000 psi
Fastener Length: 1"Fastener Finish: Plain
Head Height: 5/16"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.