KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 2-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0503456| Mfr #: 2CE12

$29.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Head Width: 3/4"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503456 Mfr #: 2CE12
Basic Material: SteelHead Width: 3/4"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 120,000 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 2-1/2"
Thread Type: UNC (Coarse)Head Height: 5/16''
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16'', Head Width 3/4 In., Package Quantity 50

Reviews