LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2"-13 x 2-3/4" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1349564| Mfr #: 4RVK2

$34.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349564 Mfr #: 4RVK2
Dia./Thread Size: 1/2"-13Item: Hex Head Cap Screw
System of Measurement: InchScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Head Width: 3/4"Basic Material: Steel
Thread Direction: Right HandHead Type: Hex
Min. Thread Length: 1-1/4"Proof Load: 85, 000 psi
Fastener Length: 2-3/4"Fastener Finish: Plain
Head Height: 5/16"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.