STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2"-13 x 2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2387104| Mfr #: 2FE39

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387104 Mfr #: 2FE39
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex Serrated Flange
Screw Grade/Class: Grade 5Rockwell Hardness: C25 to C34
System of Measurement: InchMin. Thread Length: 1-1/4"
Thread Style: Partially ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 85,000 psiHead Width: 3/4"
Dia./Thread Size: 1/2"-13Tensile Strength: 120,000 psi
Flange Dia.: 1-5/64"Head Height: 1/2"
Basic Material: SteelFastener Length: 2"
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/2 In., Head Width 3/4 In., Flange Dia. 1-5/64 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews