Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 3-1/2" L, 25 PK (Discontinued)
Mfr # 3FNN3
Zoro # G1122405
This Product is Discontinued
Key Features
- System of Measurement Inch
- Fastener Length 3-1/2"
- Head Width 3/4"
- Thread Style Fully Threaded
- Thread Direction Right Hand