1/2"-13 x 3-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1137884| Mfr #: 457314-PG

$18.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137884 Mfr #: 457314-PG
Tensile Strength: 120, 000 psiRockwell Hardness: C25 to C34
Thread Direction: Right HandDia./Thread Size: 1/2"-13
Thread Style: Partially ThreadedScrew Grade/Class: Grade 5
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Fastener Length: 3-1/2"Screw Industry Standards: ASME B18.2.1
Head Height: 5/16"Basic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Proof Load: 85, 000 psiHead Type: Hex
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.