JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 x 3/4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1385937| Mfr #: 2CB82

$8.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385937 Mfr #: 2CB82
System of Measurement: InchScrew Grade/Class: Grade 5
Thread Direction: Right HandBasic Material: Steel
Thread Type: UNC (Coarse)Head Type: Hex
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Fastener Finish: Zinc PlatedHead Height: 5/16"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.