1/2"-13 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1605134| Mfr #: 1KB31

$13.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605134 Mfr #: 1KB31
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc PlatedHead Height: 5/16"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 1-1/4"
Proof Load: 12, 100 psiFastener Length: 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 12, 100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.