1/2"-13 x 7/8" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1512007| Mfr #: 847292-PG

$9.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512007 Mfr #: 847292-PG
System of Measurement: InchThread Direction: Right Hand
Head Type: HexFastener Length: 7/8"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 1/2"-13
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 7/8"Head Width: 3/4"
Head Height: 5/16"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 7/8 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.