1/2"-20 x 3" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2397841| Mfr #: 4RVK7

$46.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397841 Mfr #: 4RVK7
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Tensile Strength: 120, 000 psiFastener Length: 3"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Dia./Thread Size: 1/2"-20Basic Material: Steel
Head Width: 3/4"Head Height: 5/16"
Rockwell Hardness: C25 to C34Thread Type: UNF (Fine)
Min. Thread Length: 1-1/4"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.