1/2"-20 x 3/4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1600837| Mfr #: 847330-PG

$10.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600837 Mfr #: 847330-PG
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Head Type: Hex
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandBasic Material: Steel
Tensile Strength: 120, 000 psiMin. Thread Length: 3/4"
Fastener Length: 3/4"Dia./Thread Size: 1/2"-20
Proof Load: 85, 000 psiHead Width: 3/4"
Head Height: 5/16"Rockwell Hardness: C25 to C34
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.