JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4"-20 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2028101| Mfr #: 2FB97

$13.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028101 Mfr #: 2FB97
Tensile Strength: 120, 000 psiRockwell Hardness: C25 to C34
System of Measurement: InchBasic Material: Steel
Fastener Finish: Zinc PlatedItem: Hex Head Cap Screw
Thread Direction: Right HandScrew Grade/Class: Grade 5
Proof Load: 85, 000 psiThread Type: UNC (Coarse)
Head Type: Hex Serrated FlangeScrew Industry Standards: ASME B18.2.1
Thread Style: Partially ThreadedFastener Length: 1-1/2"
Dia./Thread Size: 1/4"-20Head Width: 3/8"
Head Height: 9/32"Flange Dia.: 9/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.