KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1-1/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0903883| Mfr #: N01200.025.0125

$11.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-1/4"
Screw Grade/Class: Grade 5
Proof Load: 74,000 to 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903883 Mfr #: N01200.025.0125
Fastener Length: 1-1/4"Screw Grade/Class: Grade 5
Proof Load: 74,000 to 85,000 psiDia./Thread Size: 1/4"-20
Head Height: 5/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: C19 to C30
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 105,000 to 120,000 psi
Head Type: HexHead Width: 7/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews