WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 5, 1/4-20x1-1/4, PK50

VALUE BRAND| Zoro #: G2010075| Mfr #: 2FB95

$12.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex Serrated Flange
Basic Material: Steel
Head Width: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2010075 Mfr #: 2FB95
Head Type: Hex Serrated FlangeBasic Material: Steel
Head Width: 3/8"Head Height: 9/32"
Fastener Finish: Zinc PlatedProof Load: 85,000 psi
Tensile Strength: 120,000 psiScrew Grade/Class: Grade 5
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/4"-20Thread Style: Partially Threaded
Fastener Length: 1-1/4"Flange Dia.: 9/16"
Rockwell Hardness: C25 to C34System of Measurement: Inch
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews