KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1-3/4" Grade 5 Chrome Plated UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1696082| Mfr #: MPB3075

$11.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-3/4"
Screw Grade/Class: Grade 5
Proof Load: 2700 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696082 Mfr #: MPB3075
Fastener Length: 1-3/4"Screw Grade/Class: Grade 5
Proof Load: 2700 psiDia./Thread Size: 1/4"-20
Head Height: 5/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Chrome Plated
Thread Type: UNC (Coarse)Rockwell Hardness: C25 to C34
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 3800 psi
Head Type: HexHead Width: 7/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Proof Load 2700 psi, Tensile Strength 3800 psi, Rockwell Hardness C25 to C34

Reviews