20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4"-20 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0704627| Mfr #: 1KA27

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704627 Mfr #: 1KA27
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: Grade 5
Tensile Strength: 120, 000 psiFastener Finish: Zinc Plated
Head Type: HexDia./Thread Size: 1/4"-20
Item: Hex Head Cap ScrewBasic Material: Steel
System of Measurement: InchHead Width: 7/16"
Head Height: 5/32"Thread Direction: Right Hand
Rockwell Hardness: C25 to C34Proof Load: 2700 psi
Thread Type: UNC (Coarse)Fastener Length: 2-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 2700 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.