20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4"-20 x 2-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1993415| Mfr #: 457020-PG

$25.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993415 Mfr #: 457020-PG
Thread Type: UNC (Coarse)Tensile Strength: 120, 000 psi
Dia./Thread Size: 1/4"-20Proof Load: 85, 000 psi
Rockwell Hardness: C25 to C34Fastener Length: 2-1/4"
Fastener Finish: Zinc PlatedBasic Material: Steel
Head Type: HexSystem of Measurement: Inch
Screw Grade/Class: Grade 5Thread Style: Partially Threaded
Head Height: 5/32"Head Width: 7/16"
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Item: Hex Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.