Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 2" L, 100 PK (Discontinued)
Mfr # 457018-PG
Zoro # G1295725
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 2 in
- Head Width 7/16 in
- Material 5 Carbon Steel