1/4"-20 x 2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1562827| Mfr #: 2FB99

$23.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Grade 5
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562827 Mfr #: 2FB99
Fastener Length: 2"Screw Grade/Class: Grade 5
Proof Load: 85,000 psiDia./Thread Size: 1/4"-20
Flange Dia.: 9/16"Head Height: 9/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Rockwell Hardness: C25 to C34Thread Style: Partially Threaded
Item: Flange BoltMin. Thread Length: 3/4"
Tensile Strength: 120,000 psiHead Type: Hex Serrated Flange
Head Width: 3/8"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews