JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 3-3/4" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1218831| Mfr #: 3ENZ8

$33.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218831 Mfr #: 3ENZ8
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
System of Measurement: InchHead Width: 7/16"
Head Height: 5/32"Thread Direction: Right Hand
Min. Thread Length: 3/4"Rockwell Hardness: C25 to C34
Proof Load: 85, 000 psiThread Type: UNC (Coarse)
Fastener Length: 3-3/4"Thread Style: Fully Threaded
Screw Grade/Class: Grade 5Tensile Strength: 120, 000 psi
Fastener Finish: PlainHead Type: Hex
Dia./Thread Size: 1/4"-20Item: Hex Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.